Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Blind Hole M8
- Mfr # 20132606
- Zoro # G723516816
product price:Â
$
1.25
/ea
Key Features
Handle Type
T
Standards
RoHS
Thread Size
M8
Visually Detectable
Not Visually Detectable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132606
- Zoro #
- G723516816
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- M8
- Wire Rope Length
- 50 mm
- Overall Height
- 26.42 mm
- Base Diameter
- 19.05 mm
- Handle Diameter
- 50 mm
- Base Height
- 12.45 mm
- Overall Length
- 50 mm
- Length
- 50 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Type
- T
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Tap Type
- Blind Hole
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 26.42 mm, Overall Length 50 mm, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.