Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Fluted Knob Blind Hole M8
- Mfr # 20131203
- Zoro # G423516857
product price:Â
$
1.59
/ea
Key Features
Handle Diameter
45 mm
Tap Type
Blind Hole
Thread Standard
Metric
Standards
RoHS
Handle Type
8 Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131203
- Zoro #
- G423516857
- UPC #
- -
- Country of Origin
- Mexico
- Tap Type
- Blind Hole
- Item
- Hand Knobs
- Thread Standard
- Metric
- Standards
- RoHS
- Handle Type
- 8 Point
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Color
- Black
- Includes Tether
- Tether Not Included
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Dimensions
- Handle Diameter
- 45 mm
- Thread Size
- M8
- Base Diameter
- 31.24 mm
- Base Height
- 7.11 mm
- Overall Height
- 21.84 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.