Clamping Fluted Knob Thru-Hole M10
- Mfr # 20131227
- Zoro # G023516844
product price:Â
$
2.69
/ea
Key Features
Color
Black
Thread Size
M10
Features
100% Recycled Plastic, Zinc-Plated Insert
Thread Standard
Metric
Handle Type
8 Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131227
- Zoro #
- G023516844
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Thread Standard
- Metric
- Handle Type
- 8 Point
- Tap Type
- Through Hole
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Wire Color
- Black
Dimensions
- Thread Size
- M10
- Base Height
- 15.75 mm
- Handle Diameter
- 60 mm
- Overall Height
- 31.24 mm
- Base Diameter
- 31.75 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 31.24 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.