Clamping Star Knob Blind Hole M10
- Mfr # 20131579
- Zoro # G623516602
product price:Â
$
2.45
/ea
Key Features
Base Height
6.35 mm
Handle Material
Polypropylene
Overall Height
30.99 mm
Visually Detectable
Not Visually Detectable
Base Diameter
24.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131579
- Zoro #
- G623516602
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 6.35 mm
- Overall Height
- 30.99 mm
- Base Diameter
- 24.9 mm
- Handle Diameter
- 50 mm
- Thread Size
- M10
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Material
- Polypropylene
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Thread Standard
- Metric
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Type
- Star
- Thread Material
- Steel/Zinc
- Tap Type
- Blind Hole
- Standards
- RoHS
- Color
- Black
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 30.99 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.