Clamping Star Knob Blind Hole M10
- Mfr # 20131395
- Zoro # G823516808
product price:Â
$
1.35
/ea
Key Features
Handle Material
Polypropylene
Standards
RoHS
Tap Type
Blind Hole
Metal Detectable
Not Metal Detectable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131395
- Zoro #
- G823516808
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 19.05 mm
- Thread Size
- M10
- Overall Height
- 31.75 mm
- Base Diameter
- 22.35 mm
- Handle Diameter
- 45 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Standards
- RoHS
- Tap Type
- Blind Hole
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Handle Type
- Star
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.