Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Blind Hole M12
- Mfr # 20131456
- Zoro # G523516627
product price:Â
$
1.35
/ea
Key Features
Base Diameter
24.89 mm
Handle Diameter
60 mm
Overall Height
25.4 mm
Color
Black
Features
100% Recycled Plastic, Zinc-Plated Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131456
- Zoro #
- G523516627
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Standards
- RoHS
- Thread Standard
- Metric
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Handle Type
- Star
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Tap Type
- Blind Hole
- Wire Color
- Black
Dimensions
- Base Diameter
- 24.89 mm
- Handle Diameter
- 60 mm
- Overall Height
- 25.4 mm
- Base Height
- 11.94 mm
- Thread Size
- M12
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M12, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.