Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Blind Hole M6
- Mfr # 20131326
- Zoro # G723516595
product price:Â
$
1.15
/ea
Key Features
Features
100% Recycled Plastic, Zinc-Plated Insert
Thread Size
M6
Metal Detectable
Not Metal Detectable
Handle Type
Star
Overall Height
29.21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131326
- Zoro #
- G723516595
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- M6
- Overall Height
- 29.21 mm
- Handle Diameter
- 35 mm
- Base Diameter
- 21.84 mm
- Base Height
- 17.78 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Metal Detectable
- Not Metal Detectable
- Handle Type
- Star
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Includes Tether
- Tether Not Included
- Color
- Black
- Thread Material
- Steel/Zinc
- Tap Type
- Blind Hole
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M6, Thread Standard Metric, Overall Height 29.21 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.