Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-Hole M10
- Mfr # 20131364
- Zoro # G623516749
product price:Â
$
1.35
/ea
Key Features
Includes Tether
Tether Not Included
Thread Material
Steel/Zinc
Handle Material
Polypropylene
Handle Type
Star
Overall Height
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131364
- Zoro #
- G623516749
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 31.75 mm
- Handle Diameter
- 45 mm
- Base Diameter
- 22.35 mm
- Base Height
- 19.05 mm
- Thread Size
- M10
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Handle Type
- Star
- Standards
- RoHS
- Item
- Hand Knobs
- Color
- Black
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Tap Type
- Through Hole
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.