Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Thru-hole M6
- Mfr # 20132798
- Zoro # G223516590
product price:Â
$
1.15
/ea
Key Features
Handle Material
Polypropylene
Handle Diameter
30 mm
Wire Rope Length
30 mm
Overall Height
23.88 mm
Thread Material
Steel/Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132798
- Zoro #
- G223516590
- UPC #
- -
- Country of Origin
- Mexico
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Standards
- RoHS
- Item
- Hand Knobs
- Handle Type
- T
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Metal Detectable
- Not Metal Detectable
- Includes
- Stop Nut
- Tap Type
- Through Hole
- Color
- Black
- Thread Standard
- Metric
- Wire Color
- Black
Dimensions
- Handle Diameter
- 30 mm
- Wire Rope Length
- 30 mm
- Overall Height
- 23.88 mm
- Base Height
- 9.91 mm
- Thread Size
- M6
- Base Diameter
- 12.7 mm
- Overall Length
- 30 mm
- Length
- 30 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M6, Thread Standard Metric, Overall Height 23.88 mm, Overall Length 30 mm, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.