Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-Hole M10
- Mfr # 20131555
- Zoro # G923516852
product price:Â
$
2.45
/ea
Key Features
Handle Type
Star
Overall Height
30.99 mm
Thread Standard
Metric
Handle Material
Polypropylene
Base Diameter
24.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131555
- Zoro #
- G923516852
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 30.99 mm
- Base Diameter
- 24.9 mm
- Handle Diameter
- 50 mm
- Thread Size
- M10
- Base Height
- 6.35 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Type
- Star
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Standards
- RoHS
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Tap Type
- Through Hole
- Thread Material
- Steel/Zinc
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 30.99 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.