Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-Hole M12
- Mfr # 20131425
- Zoro # G123516812
product price:Â
$
1.35
/ea
Key Features
Handle Material
Polypropylene
Standards
RoHS
Overall Height
25.4 mm
Thread Material
Steel/Zinc
Thread Size
M12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131425
- Zoro #
- G123516812
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 25.4 mm
- Thread Size
- M12
- Base Height
- 11.94 mm
- Base Diameter
- 24.89 mm
- Handle Diameter
- 60 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Material
- Polypropylene
- Standards
- RoHS
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Handle Type
- Star
- Includes Tether
- Tether Not Included
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Tap Type
- Through Hole
- Color
- Black
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M12, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.