Clamping Star Knob Thru-hole M6
- Mfr # 20132088
- Zoro # G023516851
product price:Â
$
1.15
/ea
Key Features
Includes
Stop Nut
Base Height
17.78 mm
Color
Black
Thread Material
Steel/Zinc
Handle Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132088
- Zoro #
- G023516851
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 17.78 mm
- Handle Diameter
- 35 mm
- Overall Height
- 29.21 mm
- Base Diameter
- 21.84 mm
- Thread Size
- M6
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Item
- Hand Knobs
- Includes
- Stop Nut
- Color
- Black
- Thread Material
- Steel/Zinc
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Includes Tether
- Tether Not Included
- Thread Standard
- Metric
- Handle Type
- Star
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M6, Thread Standard Metric, Overall Height 29.21 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.