Clamping Star Knob Thru-hole M8
- Mfr # 20132095
- Zoro # G623516596
product price:Â
$
1.25
/ea
Key Features
Base Diameter
21.84 mm
Tap Type
Through Hole
Thread Material
Steel/Zinc
Metal Detectable
Not Metal Detectable
Handle Type
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132095
- Zoro #
- G623516596
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 21.84 mm
- Overall Height
- 29.21 mm
- Base Height
- 17.78 mm
- Handle Diameter
- 35 mm
- Thread Size
- M8
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Tap Type
- Through Hole
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Handle Type
- Star
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes
- Stop Nut
- Includes Tether
- Tether Not Included
- Handle Material
- Polypropylene
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Color
- Black
- Standards
- RoHS
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 29.21 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.