Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Blind Hole M8
- Mfr # 20132576
- Zoro # G823516891
product price:Â
$
1.25
/ea
Key Features
Overall Height
23.88 mm
Thread Standard
Metric
Metal Detectable
Not Metal Detectable
Features
100% Recycled Plastic, Zinc-Plated Insert
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132576
- Zoro #
- G823516891
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 23.88 mm
- Base Height
- 9.91 mm
- Handle Diameter
- 30 mm
- Base Diameter
- 12.7 mm
- Thread Size
- M8
- Wire Rope Length
- 30 mm
- Overall Length
- 30 mm
- Length
- 30 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Thread Standard
- Metric
- Item
- Hand Knobs
- Metal Detectable
- Not Metal Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Tap Type
- Blind Hole
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Handle Type
- T
- Includes Tether
- Tether Not Included
- Wire Color
- Black
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 23.88 mm, Overall Length 30 mm, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.