Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Knobs 4-Arm Knob Thru-hole M6
- Mfr # 20131890
- Zoro # G523516849
product price:Â
$
1.15
/ea
Key Features
Handle Material
Polypropylene
Handle Diameter
45 mm
Handle Type
4 Point
Thread Size
M6
Tap Type
Through Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131890
- Zoro #
- G523516849
- UPC #
- -
- Country of Origin
- Mexico
- Handle Material
- Polypropylene
- Handle Type
- 4 Point
- Tap Type
- Through Hole
- Standards
- RoHS
- Color
- Black
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Thread Standard
- Metric
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Wire Color
- Black
Dimensions
- Handle Diameter
- 45 mm
- Thread Size
- M6
- Overall Height
- 20.83 mm
- Base Height
- 6.35 mm
- Base Diameter
- 19.05 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M6, Thread Standard Metric, Overall Height 20.83 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.