Clamping T-Handle Knob Thru-Hole M10
- Mfr # 20132590
- Zoro # G723516656
product price:Â
$
1.35
/ea
Key Features
Handle Material
Polypropylene
Thread Size
M10
Tap Type
Through Hole
Visually Detectable
Not Visually Detectable
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132590
- Zoro #
- G723516656
- UPC #
- -
- Country of Origin
- Mexico
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Visually Detectable
- Not Visually Detectable
- Standards
- RoHS
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Color
- Black
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Includes Tether
- Tether Not Included
- Handle Type
- T
- Item
- Hand Knobs
- Wire Color
- Black
Dimensions
- Thread Size
- M10
- Wire Rope Length
- 50 mm
- Handle Diameter
- 50 mm
- Base Height
- 12.45 mm
- Base Diameter
- 19.05 mm
- Overall Height
- 26.42 mm
- Overall Length
- 50 mm
- Length
- 50 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 26.42 mm, Overall Length 50 mm, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.