
Licensed Composition Book, Super Mario, Wide/Legal Rule, Multicolor Cover, (100) 9.75 x 7.5 Sheets
Mfr # 717850MB-SA
Zoro # G923333916
product price:Â $4.39
/eaKey Features
Cover Color
Multicolor
Paper Color
White
Format
Wide/Legal Rule
Number of Sheets
100
Cover Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
717850MB-SA
Zoro #
G923333916
UPC #
191537178505
Country of Origin
Viet Nam
Dimensions
Sheet Size
9.75 in x 7.5 in
Sheet Ruling Size
11/32 in
Width
8 in
Height
10 in
Details
Item
Composition Book
Cover Color
Multicolor
Paper Color
White
Format
Wide/Legal Rule
Number of Sheets
100
Cover Material
Paperboard
Binding
Sewn, Taped
Recycled Content
0%
Paper Weight
22 lb
Cover Design
Super Mario
Number of Sections
1
Binding Location
Side
Description
Bring your favorite characters to school with you. Each Licensed Composition Book from Innovative Designs features a colorful, action-packed cover depicting a range of characters taken from popular movies, cartoons, video games, comic books and more. Ideal for schoolwork, the covers are also laminated to keep up with busy students throughout the school year. Heavier weight, high-quality paper minimizes the potential for ink bleed through, and tape-reinforced sewn binding keeps the pages securely in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.