
Spiral Notebook, Minecraft, 1-Subject, Wide/Legal Rule, Multicolor Cover, (70) 10.5 x 8 Sheets
Mfr # 717326MCR-SA
Zoro # G323332090
product price:Â $4.39
/eaKey Features
Sheet Size
10.5 in x 8 in
Paper Color
White
Number of Sheets
70
Recycled Content
0%
Cover Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
717326MCR-SA
Zoro #
G323332090
UPC #
191537173265
Country of Origin
Viet Nam
Dimensions
Sheet Size
10.5 in x 8 in
Sheet Ruling Size
11/32 in
Height
11 in
Width
8-1/2 in
Details
Paper Color
White
Number of Sheets
70
Recycled Content
0%
Cover Color
Multicolor
Cover Material
Paperboard
Binding Location
Side
Paper Weight
22 lb
Item
Notebook
Binding
Spiral Coil
Cover Design
Minecraft
Number of Sections
1
Format
Wide/Legal Rule
Perforation
Perforated
Punching
Side: 3-Hole
Description
Take your favorite characters to school with you. Featuring action-packed, glossy laminated covers depicting characters from popular movies, cartoons, video games, comic books and more, Innovative Designs Licensed Spiral Notebooks make it easy to keep your favorites with you throughout the school year. Heavier-weight, perforated pages make it easy to turn in neat and clean assignments when it's time, and coil-locked spiral binding minimizes the potential for snags on bags and clothing. Acid-free paper stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.