
Spiral Notebook, Pokemon, 1-Subject, Wide/Legal Rule, Multicolor Cover, (70) 10.5 x 8 Sheets
Mfr # 716135POK-SA
Zoro # G923333817
product price:Â $4.39
/eaKey Features
Cover Color
Multicolor
Height
11 in
Number of Sections
1
Paper Weight
22 lb
Recycled Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
716135POK-SA
Zoro #
G923333817
UPC #
191537161354
Country of Origin
Viet Nam
Dimensions
Height
11 in
Width
8-1/2 in
Sheet Size
10.5 in x 8 in
Sheet Ruling Size
11/32 in
Details
Cover Color
Multicolor
Number of Sections
1
Paper Weight
22 lb
Recycled Content
0%
Cover Material
Paperboard
Punching
Side: 3-Hole
Number of Sheets
70
Perforation
Perforated
Item
Notebook
Paper Color
White
Format
Wide/Legal Rule
Binding
Spiral Coil
Cover Design
Pokemon
Binding Location
Side
Description
Take your favorite characters to school with you. Featuring action-packed, glossy laminated covers depicting characters from popular movies, cartoons, video games, comic books and more, Innovative Designs Licensed Spiral Notebooks make it easy to keep your favorites with you throughout the school year. Heavier-weight, perforated pages make it easy to turn in neat and clean assignments when it's time, and coil-locked spiral binding minimizes the potential for snags on bags and clothing. Acid-free paper stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.