Alpha MUTT 2nd Gen w/ ABS and Rugged Tablet, Service-Truck Model No Slide-Out Base
- Mfr # 5610A-RT8
- Zoro # G622835063
product price:Â
$
10,128.99
/ea
Free Shipping & Returns
Key Features
Material
16ga. Powder-Coated Steel
For Use With
7-Way Round Pin (J560) trailer connections
Color
Red
Includes
Rugged Tablet, 12-Button Remote, Bluetooth Module, 6 ft. Bluetooth Extension Cable, Power Cable, 20 ft. 7-Way Cable, 20 ft. Gladhands with Extended Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5610A-RT8
- Zoro #
- G622835063
- UPC #
- 893509003661
- Country of Origin
- United States
- Item
- Trailer Tester
- Material
- 16ga. Powder-Coated Steel
- For Use With
- 7-Way Round Pin (J560) trailer connections
- Color
- Red
- Includes
- Rugged Tablet, 12-Button Remote, Bluetooth Module, 6 ft. Bluetooth Extension Cable, Power Cable, 20 ft. 7-Way Cable, 20 ft. Gladhands with Extended Handles
Description
Featuring IPA's latest technology, the Alpha MUTT with ABS and Rugged Tablet Service-Truck Model is the first diagnostic trailer tester purposely built for underbody and side-mount toolboxes. It tests and records trailer inspection results including circuit status and faults, voltage, current and wattage, ABS diagnostic results, air pressure readings, and leakdown test results. Designed for the rigors of the service-truck work environment, it features anti-vibration feet and a weather-tight steel door that protects the waterproofed dual LCD screens, control panel, and integrated, wireless military-grade tablet docking station and remote-control. It can be easily installed onto a service truck and provide trailer light, air brake, and ABS diagnostics with full reporting capabilities utilizing IPA's diagnostic software suite.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.