Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Tactical Trailer Tester Field Kit
- Mfr # 9200H
- Zoro # G922409520
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
26 in
Brake Types Tested
Electric Brakes
Mobility
Portable Case
Connector Type
4/5 Pin, 6-Way Round, 7-Way Flat, 7-Way Round
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9200H
- Zoro #
- G922409520
- UPC #
- 893509003081
- Country of Origin
- United States
- Item
- TRAILER TESTER
- Brake Types Tested
- Electric Brakes
- Mobility
- Portable Case
- Connector Type
- 4/5 Pin, 6-Way Round, 7-Way Flat, 7-Way Round
- Material
- Plastic
- Includes Batteries
- Batteries Not Included
- Features
- Custom Case Features Waterproof, Crush-Proof, Custom Foam Insert, Pressure Equalization (Purge) Valve
- Control Type
- Manual
- Compatible Trailer Type
- Boat Trailers, RV Trailers, Semi-Trailers, Utility Trailers
- Anti-Lock Brake Diagnostics
- Wiring Diagnostics
- Electrical Diagnostics
- Short Circuit Fault Detection
- Manufacturer Warranty
- 1 yr
- Includes
- Number of Pieces
- 37
- Operating Voltage
- 12V DC
- Traction Material
- Plastic
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 24 in
- Overall Height
- 10 in
Description
TRAILER TESTER, Compatible Trailer Type Boat Trailers, RV Trailers, Semi-Trailers, Utility Trailers, Material Plastic, Connector Type 4/5 Pin, 6-Way Round, 7-Way Flat, 7-Way Round, Control Type Manual, Operating Voltage 12V DC, Features Custom Case Features Waterproof, Crush-Proof, Custom Foam Insert, Pressure Equalization (Purge) Valve, Electrical Diagnostics Short Circuit Fault Detection, Brake Types Tested Electric Brakes, Anti-Lock Brake Diagnostics Wiring Diagnostics, Number of Pieces 37
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.