Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Heavy Ranger MUTT (7-Way Round)
- Mfr # 9102
- Zoro # G022409635
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Brake Types Tested
Electric Brakes
Number of Pieces
2
Includes Batteries
Batteries Not Included
Includes
Battery Charger
Battery Type
Yuasa YTX14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9102
- Zoro #
- G022409635
- UPC #
- 893509003074
- Country of Origin
- United States
- Item
- TRAILER TESTER
- Brake Types Tested
- Electric Brakes
- Number of Pieces
- 2
- Includes Batteries
- Batteries Not Included
- Includes
- Battery Charger
- Battery Type
- Yuasa YTX14
- Manufacturer Warranty
- 1 yr
- Electrical Diagnostics
- Short Circuit Fault Detection
- Material
- Plastic
- Features
- Rugged, Water-Resistant Design for Field or Shop Use
- Connector Type
- 7-Way Round
- Compatible Trailer Type
- Semi-Trailers
- Anti-Lock Brake Diagnostics
- Wiring Diagnostics
- Current
- 10 A @ 12V DC
- Control Type
- Manual
- Traction Material
- Plastic
Description
TRAILER TESTER, Compatible Trailer Type Semi-Trailers, Material Plastic, Connector Type 7-Way Round, Control Type Manual, Operating Voltage 12V DC, Features Rugged, Water-Resistant Design for Field or Shop Use, Electrical Diagnostics Short Circuit Fault Detection, Brake Types Tested Electric Brakes, Anti-Lock Brake Diagnostics Wiring Diagnostics, Number of Pieces 2, Mobility Stationary, Includes Batteries Batteries Not Included, Battery Type Yuasa YTX14, Current 10 A @ 12V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.