Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Smart MUTT (7-Way Round)
- Mfr # 9007A
- Zoro # G822412934
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Current
20 A @ 12/24V DC
Material
Steel
Manufacturer Warranty
3 yr
Brake Types Tested
Electric Brakes
Battery Type
Yuasa YTX14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9007A
- Zoro #
- G822412934
- UPC #
- 893509001049
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 1/2 in
- Overall Height
- 9 in
- Overall Depth
- 12 in
Details
- Item
- TRAILER TESTER
- Current
- 20 A @ 12/24V DC
- Material
- Steel
- Manufacturer Warranty
- 3 yr
- Brake Types Tested
- Electric Brakes
- Battery Type
- Yuasa YTX14
- Number of Pieces
- 4
- Control Type
- Manual, Remote
- Features
- Amperage Readout and Range (0 to 20 A), Sync Multiple (12) Remotes to One Unit
- Electrical Diagnostics
- Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
- Compatible Trailer Type
- Semi-Trailers
- Connector Type
- 7-Way Cable
- Includes
- 7-Way Cable, Battery Charger, 12-Button Remote Control
- Includes Batteries
- Batteries Not Included
- Anti-Lock Brake Diagnostics
- Blink Codes
Description
TRAILER TESTER, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Cable, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Amperage Readout and Range (0 to 20 A), Sync Multiple (12) Remotes to One Unit, Electrical Diagnostics Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Electric Brakes, Anti-Lock Brake Diagnostics Blink Codes, Number of Pieces 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.