TRLR TSTR MULTI 39PC PL PORT 26x10x24
- Mfr # 9200A
- Zoro # G122384849
product price:Â
$
1,469.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
Number of Pieces
39
Features
Custom Case is Crushproof and Water-Resistant with Custom Foam Insert
Electrical Diagnostics
Short Circuit Fault Detection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9200A
- Zoro #
- G122384849
- UPC #
- 893509003760
- Country of Origin
- United States
- Item
- Tactical Trailer Tester Field Kit with Electric Brake Force Meter
- Material
- Plastic
- Includes
- Number of Pieces
- 39
- Features
- Custom Case is Crushproof and Water-Resistant with Custom Foam Insert
- Electrical Diagnostics
- Short Circuit Fault Detection
- Mobility
- Portable Case
- Compatible Trailer Type
- Boat Trailers, RV Trailers, Semi-Trailers, Utility Trailers
- Manufacturer Warranty
- 1 yr
- Control Type
- Manual
- Anti-Lock Brake Diagnostics
- Wiring Diagnostics
- Brake Types Tested
- Electric Brakes
- Connector Type
- 4/5 Pin, 6-Way Round Pin, 7-Way Flat (Spade) Pin, 7-Way Round
- Includes Batteries
- Batteries Not Included
- Operating Voltage
- 12V DC
Dimensions
- Overall Depth
- 26 in
- Overall Width
- 24 in
- Overall Height
- 10 in
Description
Tactical Trailer Tester Field Kit with Electric Brake Force Meter, Compatible Trailer Type Boat Trailers, RV Trailers, Semi-Trailers, Utility Trailers, Material Plastic, Connector Type 4/5 Pin, 6-Way Round Pin, 7-Way Flat (Spade) Pin, 7-Way Round, Control Type Manual, Operating Voltage 12V DC, Features Custom Case is Crushproof and Water-Resistant with Custom Foam Insert, Electrical Diagnostics Short Circuit Fault Detection, Brake Types Tested Electric Brakes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.