Zoro Homepage

Trailer Tester Kit, Handheld, 11 pcs.

  • Mfr # 9200

  • Zoro # G5564898


product price: $946.15
/ea
Free Shipping & Returns

Key Features

Includes
7865L 7-Way Round Pin Tractor Trailer Circuit Tester, 7866 4/5 Pin Trailer Harness Checker, 7893 7-Way Flat (Spade) Pin Trailer Circuit Tester, 7897 6-Way Round Pin Tractor Trailer Circuit Tester, 7900A-5A 7-Way Round to 7-Way Flat (Spade) Adapter, 7900K-1-8AS 8 ft 7-Way Round Cable, 8000 3-Way Trailer Adapter, 8040 Diamond-Tip Electrical Terminal Cleaners, 8044 Truck and Trailer Pin Master Cleaner Set, 9102 Heavy Ranger MUTT(R), CHR0001 500 mA Battery Charger, ENC-0003 Custom Case
Number of Pieces
12
Used For
Diagnostics
Displays
LED
Application
Vehicle Diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200
Zoro #
G5564898
UPC #
893509001858
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
10 in

Details

Item
Trailer Tester
Includes
7865L 7-Way Round Pin Tractor Trailer Circuit Tester, 7866 4/5 Pin Trailer Harness Checker, 7893 7-Way Flat (Spade) Pin Trailer Circuit Tester, 7897 6-Way Round Pin Tractor Trailer Circuit Tester, 7900A-5A 7-Way Round to 7-Way Flat (Spade) Adapter, 7900K-1-8AS 8 ft 7-Way Round Cable, 8000 3-Way Trailer Adapter, 8040 Diamond-Tip Electrical Terminal Cleaners, 8044 Truck and Trailer Pin Master Cleaner Set, 9102 Heavy Ranger MUTT(R), CHR0001 500 mA Battery Charger, ENC-0003 Custom Case
Number of Pieces
12
Used For
Diagnostics
Displays
LED
Application
Vehicle Diagnostics
Operating Range
6 to 24V DC
For Use On
Heavy Duty Trucks
Material
Plastic
Type
Handheld
Features
Lifetime Warranty, Pressure Equalization Valve, Waterproof
Ports
Cig Socket
Brake Types Tested
Electric Brakes
Includes Batteries
Batteries Not Included
Connector Type
4-Way Round, 5-Way Round, 6-Way Round, 7-Way Round, 7-Way Blade
Compatible Trailer Type
Boat Trailers, RV Trailers, Semi-Trailers, Small Trailers, Utility Trailers
Control Type
Manual
Mobility
Portable Case
Electrical Diagnostics
Light Testing, Short Circuit Fault Detection, Wiring Diagnostics
Display Type
LED
Manufacturer Warranty
1 yr
Operating Voltage
6 to 24V DC
Voltage
6 to 24V DC

Description

Trailer Tester, Compatible Trailer Type Boat Trailers, RV Trailers, Semi-Trailers, Small Trailers, Utility Trailers, Material Plastic, Connector Type 4-Way Round, 5-Way Round, 6-Way Round, 7-Way Round, 7-Way Blade, Control Type Manual, Operating Voltage 6 to 24V DC, Features Lifetime Warranty, Pressure Equalization Valve, Waterproof, Electrical Diagnostics Light Testing, Short Circuit Fault Detection, Wiring Diagnostics, Brake Types Tested Electric Brakes

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.