Heavy Duty Trailer Tester
- Mfr # 9102-D20C
- Zoro # G324998714
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Anti-Lock Brake Diagnostics
Blink Codes
Ports
External 12V Port
Battery Type
DeWalt(R) 20V
Manufacturer Warranty
1 yr Limited Warranty
Control Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9102-D20C
- Zoro #
- G324998714
- UPC #
- 850058055145
- Country of Origin
- United States
Details
- Item
- Heavy Duty Trailer Tester
- Anti-Lock Brake Diagnostics
- Blink Codes
- Ports
- External 12V Port
- Battery Type
- DeWalt(R) 20V
- Manufacturer Warranty
- 1 yr Limited Warranty
- Control Type
- Manual
- Connector Type
- 7-Way Round (J560) Pin
- Features
- Mobility
- Portable Case
- Material
- Polypropylene and Powder-Coated Steel
- Includes Batteries
- Batteries Not Included
- Current
- 10 A, 12 A
- Electrical Diagnostics
- Light Testing, Short Circuit Fault Detection, Wiring Diagnostics
- Brake Types Tested
- Electric Brakes
- Number of Pieces
- 1
- Compatible Trailer Type
- Semi-Trailers
Description
Heavy Duty Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Polypropylene and Powder-Coated Steel, Connector Type 7-Way Round (J560) Pin, Control Type Manual, Operating Voltage 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.