46404 Protective Antiglare LCD Monitor Filter, Fits 19 in.-20 in. LCD Monitors
- Mfr # 46404
- Zoro # G203954701
product price:Â
$
54.79
/ea
Key Features
Screen Size
19 in, 20 in
Material
Acrylic
Monitor Type
LCD
Includes
Protective Antiglare LCD Monitor Filter, Fits 19 in - 20 in LCD MonitorsMicrofiber Cleaning Cloth
Features
Anti-reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46404
- Zoro #
- G203954701
- UPC #
- 686024464044
- Country of Origin
- China
Dimensions
- Screen Size
- 19 in, 20 in
- Display Size Supported
- 19 in, 20 in
Details
- Material
- Acrylic
- Monitor Type
- LCD
- Includes
- Protective Antiglare LCD Monitor Filter, Fits 19 in - 20 in LCD MonitorsMicrofiber Cleaning Cloth
- Features
- Anti-reflective
- For Use With
- Monitor
- Item
- Standard Screen Filter
- Product Type
- Standard Screen Filter
- Display Type Supported
- LCD
- Anti-glare
- Yes
- Compatible Devices
- Monitor
Description
Optical-quality acrylic panels protect delicate LCD screens from damage. Uses antireflective coatings to reduce glare, helping to prevent eyestrain. Neutral tint enhances viewing for superior sharpness and contrast. Frameless design features unique nonskid hanging clips; complements any LCD monitor. Durable and easy to clean. Microfiber cleaning cloth is included. LCD Monitor Size Range [Min]: 19"; LCD Monitor Size Range [Max]: 20"; ; Frame Type: Frameless.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.