Shop INNOVERA
See all product information
Create Account
Black-Out Privacy Filter for 19" Widescreen LCD
- Mfr # BLF190W
- Zoro # G216330486
product price:Â
$
57.95
/ea
Key Features
Width
16.13 in
Material
Plastic, Polycarbonate
Includes
Black-Out Privacy Filter for 19 in Widescreen LCDMicrofiber cleaning cloth
Height
10.06 in
Compatible Devices
Monitor, Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLF190W
- Zoro #
- G216330486
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16.13 in
- Height
- 10.06 in
- Display Size Supported
- 19 in
Details
- Material
- Plastic, Polycarbonate
- Includes
- Black-Out Privacy Filter for 19 in Widescreen LCDMicrofiber cleaning cloth
- Compatible Devices
- Monitor, Notebook
- Anti-glare
- Yes
- Durability
- Damage Resistant
- Product Type
- Privacy Screen Filter
- Widescreen
- Yes
- Display Type Supported
- LCD
Description
Blackout privacy filter helps ensure the privacy of on-screen data on your notebook or LCD monitor. Micro-louver technology creates a narrow viewing angle. Image is only visible to those directly in front of the screen; side view is black. It also reduces glare, increases contrast and protects the delicate monitor surface from damage. Overlays monitor surface for a built-in look. LCD Monitor Size Range: 19in; Frame Type: Frameless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.