85800 CD/DVD Polystyrene Thin Line Storage Case, Clear, 100/Pack
- Mfr # 85800
- Zoro # G404935165
product price:Â
$
86.99
/ea
Key Features
Color
Clear
Material
Polystyrene
Style
Jewel Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85800
- Zoro #
- G404935165
- UPC #
- 686024858003
- Country of Origin
- India
Details
- Item
- Optical Disc Case
- Color
- Clear
- Material
- Polystyrene
- Style
- Jewel Case
Description
Innovera 85800 durable translucent polystyrene offers media protection. Thin case takes up less space than a standard jewel case. Protects discs from dust and scratches. Stock up and save exterior material(s): polystyrene; media quantity held: 1; media stored: cd;dvd. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.