4 Black Flush Metal Vent
- Mfr # DWV4K
- Zoro # G423400668
product price:Ā
$
44.95
/ea
Key Features
Height
6.51 in
Width
1.25 in
Color
Black
Inside Diameter
4 in
For Use With
Dryer
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWV4K
- Zoro #
- G423400668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.51 in
- Width
- 1.25 in
- Inside Diameter
- 4 in
- Length
- 6.51 in
Details
- Color
- Black
- For Use With
- Dryer
- Material
- GalvalumeĀ® steel, powder-coated
- Application
- Wall Vent
- Includes
- Damper, Screen
Description
A black 4-inch flush vent without a collar, allowing custom duct attachment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.