Shop INOVATE
See all product information
Create Account
4-Inch Soffit Vent Designed For Dryer Exhaust
- Mfr # SFV410
- Zoro # G123400685
product price:Â
$
43.39
/ea
Key Features
Application
Soffit Vent
Material
HDPE Plastic
For Use With
Bath Fan
Length
10 in
Height
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFV410
- Zoro #
- G123400685
- UPC #
- -
- Country of Origin
- United States
- Application
- Soffit Vent
- Material
- HDPE Plastic
- For Use With
- Bath Fan
- Includes
- Soffit Vent
- Color
- White
Dimensions
- Length
- 10 in
- Height
- 8.25 in
- Width
- 1 in
Description
4-inch soffit vent designed to direct exhaust air from bathroom fans or similar systems away from the roofline. It’s made from durable high-density polyethylene and includes a gravity damper to prevent backdrafts. The vent extends beyond the fascia to help keep attic spaces dry and fits standard 4-inch ducts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.