Black Dryerjack And Roofneck Kit For Sleek And Efficient Roof Venting.
- Mfr # DJK477BR
- Zoro # G223400677
product price:Â
$
57.59
/ea
Key Features
Application
Roof Vent
Length
11.5 in
Color
Brown
Height
12.75 in
Includes
Roof Vent Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK477BR
- Zoro #
- G223400677
- UPC #
- -
- Country of Origin
- United States
- Application
- Roof Vent
- Color
- Brown
- Includes
- Roof Vent Kit
- For Use With
- Dryer
- Material
- Galvanized steel
Dimensions
- Length
- 11.5 in
- Height
- 12.75 in
- Width
- 3 in
Description
low-profile, brown roof vent kit designed specifically for dryer exhaust. It's made of heavy-gauge Galvalume steel with a durable powder-coated finish. The vent has a curved damper for better airflow and reduced lint build-up. It includes a RoofNeck collar for secure duct connection and is designed for sloped roofs, meeting major code standards for dryer venting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.