Shop INOVATE
See all product information
Create Account
6-Inch Flush Metal Wall Vent, Black, With Collar
- Mfr # 6WVK
- Zoro # G823400695
product price:
$
65.95
/ea
Key Features
Includes
Damper, Screen, Collar
Width
1.65 in
Height
8.514 in
Application
Wall Vent
Material
Galvalume® steel, powder-coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6WVK
- Zoro #
- G823400695
- UPC #
- -
- Country of Origin
- United States
- Includes
- Damper, Screen, Collar
- Application
- Wall Vent
- Material
- Galvalume® steel, powder-coated
- Color
- Black
- For Use With
- 6" Duct
Dimensions
- Width
- 1.65 in
- Height
- 8.514 in
- Inside Diameter
- 6 in
- Length
- 8.514 in
Description
flush, low-profile metal wall vent designed for 6-inch duct systems. It’s made of heavy-gauge Galvalume steel with a black powder-coated finish. The damper opens up to about 130 degrees for efficient airflow, and it includes a built-in collar for secure duct attachment. It’s ideal for venting applications like range hoods, bath fans, or HVAC systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.