Brown 4-Inch Flush Vent Without A Collar, Offering Flexible Duct Connection
- Mfr # DWV4B
- Zoro # G023400693
product price:
$
44.95
/ea
Key Features
Length
6.51 in
Application
Wall Vent
Height
6.51 in
Material
Galvalume® steel, powder-coated
Includes
Damper, Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWV4B
- Zoro #
- G023400693
- UPC #
- -
- Country of Origin
- United States
- Application
- Wall Vent
- Material
- Galvalume® steel, powder-coated
- Includes
- Damper, Screen
- For Use With
- Dryer
- Color
- Brown
Dimensions
- Length
- 6.51 in
- Height
- 6.51 in
- Width
- 1.25 in
- Inside Diameter
- 4 in
Description
4-inch wall vent made of heavy-gauge, powder-coated steel. It’s designed for dryer or exhaust venting, with a low-profile appearance and a gravity-operated damper that helps airflow. It minimizes lint buildup and is code-compliant for dryer exhaust. The vent is easy to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.