Dryerbox 4.25 Deep Down
- Mfr # DB-4D
- Zoro # G523400698
product price:Â
$
78.75
/ea
Key Features
Application
Recessed Box
Includes
Dryer Box
Height
16.75 in
For Use With
Dryer Vent
Width
4.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-4D
- Zoro #
- G523400698
- UPC #
- -
- Country of Origin
- United States
- Application
- Recessed Box
- Includes
- Dryer Box
- For Use With
- Dryer Vent
- Material
- Galvanized steel
- Color
- Silver
Dimensions
- Height
- 16.75 in
- Width
- 4.31 in
- Length
- 19 in
Description
A 4.25-inch deep DryerBox for downward ducting, ensuring a neat, efficient installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.