End Mill, 1.500 OD x 2.000 FL x 55.000 OAL DIAMOND Radius 0.150 Series: 560
- Mfr # 560.151.75
- Zoro # G322713326
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.06 in
Overall Length
2.17 in
Material - Machining
Carbide
Length of Cut
0.08 in
Flute Spiral
Right Hand Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560.151.75
- Zoro #
- G322713326
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cutting Dia.
- 0.06 in
- Overall Length
- 2.17 in
- Length of Cut
- 0.08 in
- Radius
- 0.0059°
Details
- Material - Machining
- Carbide
- Flute Spiral
- Right Hand Spiral
- Cutting Direction
- Right Hand Cutting
- End Type
- Corner Radius
- Coating
- Diamond
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.