Shop WIDIA

Turning Insert, Round, 4, RNG, Ceramic

  • Mfr # 2952616
  • Zoro # G7678787

product price: 
$
19.95
/ea
Sold in multiples of 5 for $99.75

Key Features

Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.5 in
Insert Size
43
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952616
Zoro #
G7678787
UPC #
-
Country of Origin
Mexico
Item
Turning Insert
Insert Shape
Round
Insert Style
RNG
Inscribed Circle
0.5 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
RNGN120400T02020
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Coating
Uncoated
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
RNG43T0820
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
H, K
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Hardened Steel
Measurement System
Decimal Inch
Shape
Round
Material
Ceramic

Dimensions

Insert Size
43
Insert Thickness
0.1875"
Nose Radius
0.250"

Description

Turning Insert, Inscribed Circle 0.5 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.