Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, AGD 2, 0.0001" Graduations

  • Mfr # 2315-05

  • Zoro # G2548338


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.0001 in, 0.0003 in
Includes
Limit Pointer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2315-05
Zoro #
G2548338
UPC #
-
Country of Origin
China

Dimensions

Contact Point Dia.
0.125 in
Dial Size
2.2 in
Dimension Type
Inch
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Stem Diameter
0.375 in
Contact Point Diameter
0.125 in

Details

Graduations
0.0001 in
Range
0 in to 0.05 in
Features
Contact Point #4-48 UNF Thread
Accuracy
0.0001 in, 0.0003 in
Includes
Limit Pointer
Contact Point Style
Carbide
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
Dial Color
White
Range per Revolution
0.01 in
Bezel Lock
Yes
Long Form Calibration Certificate
No
AGD No.
AGD 2
Back Type
Lug
Standards
ASME B89.1.10M-2001
Item
Dial Indicator - Lug Back
Shock Resistant
Yes
Includes Case
Yes
AGD Number
AGD 2
Minimum Measurement - Inch
0 in
Operation Type
Plunger
Maximum Measurement - Inch
0.05 in
Number of Indicators
1
Included Certification
Short Form Certificate Traceable to NIST
Non-Magnetic
Yes
Case Type
Case
Contact Point Shape
Ball
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.05 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.05 in, Graduations 0.0001 in, Accuracy 0.0001 in, 0.0003 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 2.2 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.