Dial Snap Gage
Mfr # 2186-125E
Zoro # G216119142
product price: $1,130.99
/ea
Free Shipping & Returns
Key Features
Throat Depth
2.953 in
Measurement Style
Slide Actuation
Measuring Force
1.8 lbf
Inches Measured - Minimum
4 in
Requires Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2186-125E
Zoro #
G216119142
UPC #
-
Country of Origin
China
Dimensions
Throat Depth
2.953 in
Details
Item
Dial Snap Gage
Measurement Style
Slide Actuation
Measuring Force
1.8 lbf
Inches Measured - Minimum
4 in
Requires Indicator
No
Contact Material
Carbide
Inches Measured - Maximum
5 in
Parallelism
0.00024 in
Anvil Flatness
59 uin
Description
Dial Snap Gage, Graduations Not Applicable, Accuracy Not Applicable, Contact Material Carbide, Dimension Type Not Applicable, Includes Indicator Not Applicable, Operation Type Not Applicable, Requires Indicator No, Anvil Flatness 59 uin, Dial Reading Not Applicable, Measurement Style Slide Actuation, Measuring Force 1.8 lbf, Parallelism 0.00024 in, Throat Depth 2.953 in, Indicator Mount Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.