Zoro Homepage

Dial Snap Gage

  • Mfr # 2186-300E

  • Zoro # G616114303


product price: $1,972.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
6.693 in
Measuring Force
1.8 lbf
Contact Material
Carbide
Anvil Flatness
59 uin
Parallelism
0.00047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2186-300E
Zoro #
G616114303
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
6.693 in

Details

Item
Dial Snap Gage
Measuring Force
1.8 lbf
Contact Material
Carbide
Anvil Flatness
59 uin
Parallelism
0.00047 in
Requires Indicator
No
Inches Measured - Maximum
12 in
Measurement Style
Slide Actuation
Inches Measured - Minimum
11 in

Description

Dial Snap Gage, Graduations Not Applicable, Accuracy Not Applicable, Contact Material Carbide, Dimension Type Not Applicable, Includes Indicator Not Applicable, Operation Type Not Applicable, Requires Indicator No, Anvil Flatness 59 uin, Dial Reading Not Applicable, Measurement Style Slide Actuation, Measuring Force 1.8 lbf, Parallelism 0.00047 in, Throat Depth 6.693 in, Indicator Mount Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.