Zoro Homepage

Digital Caliper

  • Mfr # 1501-10

  • Zoro # G016118949


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Caliper Material
Steel
IP Rating
Not Rated
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501-10
Zoro #
G016118949
UPC #
-
Country of Origin
China

Details

Long Form Calibration Certificate
No
Caliper Material
Steel
Item
Digital Caliper
IP Rating
Not Rated
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0020in, +/-0.05mm
Millimeters Measured - Maximum
10 mm
Data Output Type
Cable
Data Output Connection Type
RS232, USB
Millimeters Measured - Minimum
2 mm
Product Type
Digital Radius Caliper
Jaw Material
Stainless Steel

Description

Digital Caliper, Accuracy +/-0.0020in, +/-0.05mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth Not Applicable, IP Rating Not Rated, Jaw Shape Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.