Digital Caliper
Mfr # 1527-3001
Zoro # G116118962
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0005 in/0.01 mm
Jaw Depth
9/10 in
Accuracy
+/-0.0015in, +/-0.03mm
Long Form Calibration Certificate
No
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1527-3001
Zoro #
G116118962
UPC #
-
Country of Origin
China
Dimensions
Jaw Depth
9/10 in
Details
Resolution
0.0005 in/0.01 mm
Accuracy
+/-0.0015in, +/-0.03mm
Long Form Calibration Certificate
No
Item
Digital Caliper
SPC Output
Yes
IP Rating
Not Rated
Caliper Material
Steel
Data Output Type
Cable
Millimeters Measured - Minimum
22.22 mm
Jaw Shape
Interchangeable-Tip
Data Output Connection Type
RS232, USB
Millimeters Measured - Maximum
300 mm
Jaw Material
Stainless Steel
Product Type
Digital Back Type Ball Caliper
Description
Digital Caliper, Accuracy +/-0.0015in, +/-0.03mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 9/10 in, IP Rating Not Rated, Jaw Shape Interchangeable-Tip
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.