Zoro Homepage

Digital Caliper

  • Mfr # 1533-150

  • Zoro # G216307549


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Jaw Shape
Disk Faces
IP Rating
Not Rated
Millimeters Measured - Maximum
150 mm
Data Output Connection Type
RS232, USB
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1533-150
Zoro #
G216307549
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
2 in

Details

Jaw Shape
Disk Faces
IP Rating
Not Rated
Millimeters Measured - Maximum
150 mm
Data Output Connection Type
RS232, USB
Resolution
0.0005 in/0.01 mm
Long Form Calibration Certificate
No
Jaw Material
Stainless Steel
Accuracy
+/-0.0015in, +/-0.04mm
Product Type
Digital Caliper With Disk Faces
Millimeters Measured - Minimum
0 mm
SPC Output
Yes
Data Output Type
Cable
Item
Digital Caliper
Caliper Material
Steel

Description

Digital Caliper, Accuracy +/-0.0015in, +/-0.04mm, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Material Stainless Steel, Caliper Material Steel, Data Output Connection Type RS232, USB, Jaw Depth 2 in, IP Rating Not Rated, Jaw Shape Disk Faces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.