Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, SS, 1-8"/25-200mm Range

  • Mfr # 1121-200A

  • Zoro # G2547522


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
1-8 in /25-200mm
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121-200A
Zoro #
G2547522
UPC #
-
Country of Origin
China

Dimensions

Jaw Depth
1 3/5 in
Measures Depth
No
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
Inside Point Digital Caliper
Caliper Material
Steel
Caliper Range
1-8 in /25-200mm
Accuracy
+/-0.0016 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Power On By Moving The Digital Display
Includes
Hard Plastic Case
Long Form Calibration Certificate
No
Standards
ISO 9001, NIST
Data Output Type
Cable
Includes Case
Yes
Compatible SPC Cable
Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A
Maximum Measurement - Inch
8 in
Measurements
Inside
Jaw Material
Stainless Steel
Case Type
Plastic Case
Compatible Wireless Transmitter
Mfr. No. 7306-20
Data Output Connection Type
RS232, USB
Jaw Shape
Inside Point
Functions
Auto-Power Off, Data Output, Inch/mm Conversion, On/Off Buttons, Preset (+/-), Zero-Setting
Maximum Measurement - mm
200 mm
Includes Battery
Yes
Jaw Actuation Type
Slide
Display Type
Digital
Minimum Measurement - Inch
1 in
With Locking Nut
Yes
Range
1 in to 8 in, 25 to 200 mm
Minimum Measurement - mm
25 mm
Product Type
Inside Point Digital Caliper
Millimeters Measured - Minimum
25 mm
Inches Measured - Maximum
8 in
Measurement Type
Inside
Battery Type
CR2032
Millimeters Measured - Maximum
200 mm
Inches Measured - Minimum
1 in

Description

Inside Point Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Included Certification Not Applicable, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements Inside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.