Shop INSIZE
See all product information
Create Account
Digital Indicators, Flat Back
- Mfr # 2138-25PE
- Zoro # G224967070
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Included Certification
Certificate of Inspection
Dimension Type
Inch/Metric
Millimeters Measured - Minimum
0 mm
Accuracy
+/-0.00015in
Inches Measured - Maximum
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2138-25PE
- Zoro #
- G224967070
- UPC #
- -
- Country of Origin
- China
- Included Certification
- Certificate of Inspection
- Millimeters Measured - Minimum
- 0 mm
- Accuracy
- +/-0.00015in
- Inches Measured - Maximum
- 1 in
- Back Type
- Flat Back
- Variable Resolution
- Yes
- Resolution
- 0.001 mm, 0.00005 in
- Item
- Digital Indicators
- Inches Measured - Minimum
- 0 in
- Contact Point Shape
- Curved
- Display Type
- Digital
- Millimeters Measured - Maximum
- 25.4 mm
- Data Output Type
- Cable
- Operation Type
- Plunger
Dimensions
- Dimension Type
- Inch/Metric
- Contact Point Diameter
- 3 mm
- Stem Diameter
- 0.45 mm
- Dial Size
- ¿58
Description
Digital Indicators, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.00015in, Long Form Calibration Certificate Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.