Zoro Homepage

Electronic Outside Micrometer, IP54

  • Mfr # 3506-400E

  • Zoro # G6306610


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.001mm
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506-400E
Zoro #
G6306610
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.315 in
Anvil Size
0.315 in
Battery Size
LR44, SR44
Spindle Diameter
0.315 in
Dimension Type
Inch/Metric
Spindle Diameter1
0.315 in
Jaw Depth
8.819 in

Details

Item
Electronic Outside Micrometer
Resolution
0.0001"/0.001mm
Range
12 to 16"
Operation
Electronic
Features
Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
Includes
(1) Battery (R44/LR44), Setting Standards
Spindle
Flat
Anvil
Interchangeable
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
IP Rating
IP65
SPC Output
Yes
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Carbide
Data Output Type
Cabled, Wireless
Includes Battery
Yes
Minimum Measurement - mm
300 mm
Coolant Resistant
Yes
Maximum Measurement - Inch
16 in
Display Type
LCD
Compatible Data Output Cable
Mfr. No. 7302-SPC6, Mfr. No. 7305-B01, Mfr. No. 7305-SPC3A, Mfr. No. 7306-30A
Minimum Measurement - Inch
12 in
Thimble Type
Ratchet
Maximum Measurement - mm
400 mm
Accuracy
+/-0.00035 in
Anvil Shape
Flat
Functions
ABS/INC, Button Function: On/Off, Data Output, Inch/mm Conversion
Operation Type
Digital
Inches Measured - Maximum
16 in
Spindle Shape
Flat
Rotating Spindle
Yes
Inches Measured - Minimum
12 in
Millimeters Measured - Maximum
400 mm
Millimeters Measured - Minimum
300 mm

Description

Digital Interchangeable-Anvil Outside Micrometer, Range 12 in to 16 in, 300 to 400 mm, Resolution 0.0001 in, Accuracy +/-0.00035 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth 8.819 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.