Zoro Homepage

Extension Base, 7" L

  • Mfr # 6141-180

  • Zoro # G2548730


product price: $44.99
/ea

Key Features

Type
Depth Gage Extension Base
Length (In.)
7
Application
Manufacturing, Metal Working, Quality Control
For Use With
Depth Gage Series 1147
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6141-180
Zoro #
G2548730
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
7
Base Length
7 3/32 in
Base Width
17 mm

Details

Item
Depth Gauge Extension Base
Type
Depth Gage Extension Base
Application
Manufacturing, Metal Working, Quality Control
For Use With
Depth Gage Series 1147
Material
Stainless Steel
Compatible with Manufacturer Model No.
Insize 1147
Product Type
Depth Gauge Extension Base
Base Style
Full Base

Description

Depth Gauge Extension Base, Material Stainless Steel, Base Length 7 3/32 in, Base Width 17 mm, Compatible with Brand and Series Insize 1147, Compatible with Manufacturer Model No. Insize 1147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.