Shop INSIZE
See all product information
Create Account
Force Gauge, +/-0.2% Force Acc, Digital
- Mfr # ISF-DF20KA
- Zoro # G500462817
product price:Â
$
3,832.99
/ea
Free Shipping & Returns
Key Features
Includes
AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable
Digital Display Screen Type
LCD
Power Source
Battery
Force Accuracy
+/-0.2% of Load Capacity
Auto Power Off
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISF-DF20KA
- Zoro #
- G500462817
- UPC #
- 6928640326066
- Country of Origin
- China
- Includes
- AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable
- Item
- Digital Force Gauge
- Digital Display Screen Type
- LCD
- Power Source
- Battery
- Force Accuracy
- +/-0.2% of Load Capacity
- Auto Power Off
- Yes
- Maximum Force Measured
- 4,500 lbf
- Display Type
- Digital
- Number of Records Stored
- 1,000
- Force Resolution
- 1 lbf
- Measuring Units
- kgf, kN, lbf, Mpa
- Minimum Force Measured
- 0 lbf
- Gauge Adapters Included
- Adapter, Flat Push Tip, Pull Clamp
Description
Digital Force Gauge, Maximum Force Measured 4,500 lbf, Minimum Force Measured 0 lbf, Force Resolution 1 lbf, Force Accuracy +/-0.2 Percent of Load Capacity, Measuring Units kgf, kN, lbf, Mpa, Display Type Digital, Analog Display Graduation Not Applicable, Includes AC/DC Adapter, Main Unit, Push/Pull Accessory, Software, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Gauge Adapters Included Adapter, Flat Push Tip, Pull Clamp
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.