LightMeter, +/-3%Light ACC", FullSize,
- Mfr # 5URG1
- Zoro # G1955861
product price:Â
$
72.99
/ea
Key Features
Includes
Carrying Case, Interface Cable
Lighting Types
Fluorescent, Mercury, Sodium, Tungsten/Daylight
Auto Power Off
Yes
Measuring Range
0 To 2,000 FC, 0 To 20,000 Lux
Battery Type
9V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5URG1
- Zoro #
- G1955861
- UPC #
- 190735533635
- Country of Origin
- China
- Item
- Light Meter
- Includes
- Carrying Case, Interface Cable
- Lighting Types
- Fluorescent, Mercury, Sodium, Tungsten/Daylight
- Auto Power Off
- Yes
- Measuring Range
- 0 To 2,000 FC, 0 To 20,000 Lux
- Battery Type
- 9V
- Accuracy
- +/-3%
- Display
- LCD
- Resolution
- 0.001 Fc or 0.01 Lux
- Data Hold
- Yes
- Min./Max. Memory
- Yes
- Interface
- USB
- Body Style
- Full Size
- Battery Voltage
- 9V
- Batteries Included
- Yes
- Digital Display Screen Type
- LCD
- Number of Batteries Required
- 1
- Light Tested
- Daylight, Fluorescent, Mercury, Sodium
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Battery Size
- 9V
- Manufacturer Warranty Length
- 1 yr
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface USB, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1, Includes Carrying Case, Interface Cable, Light Tested Daylight, Fluorescent, Mercury, Sodium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.