Zoro Homepage

Jig Set for CMM, 12 mm H, 300 mm L, 300mm W

  • Mfr # ISY-300

  • Zoro # G405778297


product price: $5,881.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) ISY-300-1 Base Plate, (1) ISY-300-3 Spring Anvil, (14) ISY-300-5 Block, (2) ISY-300-10 Clip, (2) ISY-300-11 Clip, (2) ISY-300-12 Connecting Block of Clip Stand, (2) ISY-300-13 Clip Stand, (2) ISY-300-2 Spring Anvil, (2) ISY-300-4 Block, (2) ISY-300-6 Connecting Plate, (2) ISY-300-9 Connecting Plate, (6) ISY-300-8 Block, (8) ISY-300-7 Block
Number of Pieces
46
Base Plate Hole Center to Center Distance
20 mm
Base Plate Width
300 mm
Base Plate Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISY-300
Zoro #
G405778297
UPC #
6940561974768
Country of Origin
China

Dimensions

Base Plate Width
300 mm
Base Plate Height
12 mm
Base Plate Hole Thread Size
M8
Table or Gantry Length - Minimum
300 mm
Anvil Size
2.5 mm Dia.
Table or Gantry Width - Minimum
300 mm
Base Plate Length
300 mm

Details

Item
Jig Set for CMM
Includes
(1) ISY-300-1 Base Plate, (1) ISY-300-3 Spring Anvil, (14) ISY-300-5 Block, (2) ISY-300-10 Clip, (2) ISY-300-11 Clip, (2) ISY-300-12 Connecting Block of Clip Stand, (2) ISY-300-13 Clip Stand, (2) ISY-300-2 Spring Anvil, (2) ISY-300-4 Block, (2) ISY-300-6 Connecting Plate, (2) ISY-300-9 Connecting Plate, (6) ISY-300-8 Block, (8) ISY-300-7 Block
Number of Pieces
46
Base Plate Hole Center to Center Distance
20 mm

Description

Jig Set for CMM, Base Plate Height 12 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 300 mm, Base Plate Width 300 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.